Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
ELECTRI-FLEX

CEA-Series Flexible Metallic Liquid Tight Conduit, 1-1/2" x 50 ft., 4-1/2" Bend, Black

  • Item # 16P987
  • Mfr. Model # CEA-15x50 BLK
  • Catalog Page # N/A
  • UNSPSC # 39121202
CEA-Series Flexible Metallic Liquid Tight Conduit, 1-1/2" x 50 ft., 4-1/2" Bend, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Liquid Tight Conduit

Product Details

Series CEA liquid-tight flexible conduit is designed for applications where safety concerns exist regarding a material's reaction in a fire situation.

View More

Technical Specs

  • Liquid Tight Conduit Application Metallic, Non-UL Required
  • Item Flexible Metallic Liquid Tight Conduit
  • Series CEA
  • Conduit Trade Size 1-1/2"
  • Flexible Conduit Nominal Length 50 ft.
  • Flexible Conduit Color Black
  • Flexible Conduit Core Material Galvanized Steel
  • Flexible Conduit Usable Temp. Range -40 Degrees to 176 Degrees F
  • Flexible Conduit Bend Radius 4-1/2"
  • Standards WEEE Compliant, RoHS Compliant
  • Inside Dia. 1.575"
  • Outside Dia. 1.865"
  • Jacket Material Flame Retardation, Low Smoke and Toxicity Generation Thermoplastic Polyurethane
  • Special Features Core Contains String Packing Between The Helical Convolutions In Trade Sizes 3/8" Through 2". Acidic Gases Are Virtually Eliminated As Products Of Combustion. This Product Is Ideally Suited For Installation In Confined Or Enclosed Areas Where Construction Materials Must Have Limited Smoke, Low Flame Spread And Low Toxic Gas Emissions In The Event Of Fire. Such Applications Include Mass Transit Vehicles Where Cea Is Extensively Used For Wiring Harnesses Within And Under Passenger Rail Cars. Other Applications Include Use In Underground Subway Structures And Tunnels.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms