Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ELECTRI-FLEX

Black Flexible Metallic Liquid Tight Conduit, CEA Series, 1" Conduit Size, 25 ft. Length

  • Item# 16P983
  • Mfr. Model# CEA-13x25 BLK
  • Catalog Page# 417
  • UNSPSC# 39121202
Black Flexible Metallic Liquid Tight Conduit, CEA Series, 1" Conduit Size, 25 ft. Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $775.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 13.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Series CEA liquid-tight flexible conduit is designed for applications where safety concerns exist regarding a material's reaction in a fire situation.

View More

Technical Specs

  • Item Flexible Metallic Liquid Tight Conduit
  • Series CEA
  • Conduit Size 1"
  • Length 25 ft.
  • Color Black
  • Core Material Galvanized Steel
  • Temp. Range -40 Degrees to 176 Degrees F
  • Standards WEEE Compliant, RoHS Compliant
  • Inside Dia. 1.041"
  • Outside Dia. 1.290"
  • Bend Radius 3"
  • Jacket Material Flame Retardation, Low Smoke and Toxicity Generation Thermoplastic Polyurethane
  • Special Features Core Contains String Packing Between The Helical Convolutions In Trade Sizes 3/8" Through 2". Acidic Gases Are Virtually Eliminated As Products Of Combustion. This Product Is Ideally Suited For Installation In Confined Or Enclosed Areas Where Construction Materials Must Have Limited Smoke, Low Flame Spread And Low Toxic Gas Emissions In The Event Of Fire. Such Applications Include Mass Transit Vehicles Where Cea Is Extensively Used For Wiring Harnesses Within And Under Passenger Rail Cars. Other Applications Include Use In Underground Subway Structures And Tunnels.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.