Skip Content

DG
ELECTRI-FLEX

LT-Series Flexible Metallic Liquid Tight Conduit, 1/2" x 100 ft., 2" Bend, Gray

  • Item # 5YH53
  • My Part #
  • Mfr. Model # LT-11x100 GRY
  • Catalog Page # N/A
  • UNSPSC # 39121420
Liquid-Tight Conduit,1/2 In x 100ft,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

With a seamless interior, this flexible conduit helps you pull wiring easily. Features heavy gauge, electro-galvanized steel core.

View More

Technical Specs

  • Liquid Tight Conduit Application Metallic, JIC Approved
  • Item Flexible Metallic Liquid Tight Conduit
  • Series LT
  • Conduit Trade Size 1/2"
  • Flexible Conduit Nominal Length 100 ft.
  • Flexible Conduit Color Gray
  • Flexible Conduit Core Material Corrosion Resistant Plated Steel
  • Flexible Conduit Usable Temp. Range -4 Degrees to 176 Degrees F
  • Flexible Conduit Bend Radius 2"
  • Standards JIC, WEEE and RoHS Compliant
  • Inside Dia. 0.622"
  • Outside Dia. 0.820"
  • Jacket Material Non Wrinkle PVC
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products