Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TM
GRAINGER APPROVED

Gray Flexible Metallic Liquid Tight Conduit, 6200 Series, 3/8" Conduit Size, 50 ft. Length

  • Item# 1YPF5
  • Mfr. Model# 6201-24-00
  • Catalog Page# 417
  • UNSPSC# 39121202
Gray Flexible Metallic Liquid Tight Conduit, 6200 Series, 3/8" Conduit Size, 50 ft. Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $139.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 14.17 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Flexible Conduit
Type ATLA, CBLA, LA, and SLA
Continuous copper ground for permanent circuit protection. Class I Div. 2, Class II Div. 1 and 2, Class III Div. 1 and 2. Additional colors are available.

View More

Technical Specs

  • Item Flexible Metallic Liquid Tight Conduit
  • Series 6200
  • Conduit Size 3/8"
  • Length 50 ft.
  • Color Gray
  • Core Material Hot Dipped Galvanized Steel
  • Temp. Range -30 Degrees to 176 Degrees F
  • Standards Conforms to UL ANSI/UL-360 and CSA 22.2.5 for Liquid Tight Flexible Steel Conduit
  • Inside Dia. 0.484"
  • Outside Dia. 0.690"
  • Bend Radius 2"
  • Jacket Material Flame Retardant PVC
  • Special Features The 3/8 through 1-1/4 inch trade sizes are Square Lock formed and include an integral bonding strip of copper that is enclosed within the convolutions throughout their entire length, The 1-1/2 through 4-inch trade sizes are designed with a fully interlocked strip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.