ST
LIPTON

Black Tea, Black Tea, 0.08 oz. Tea Bag, 100 PK

  • Item # 1BEZ5
  • My Part #
  • Mfr. Model # 00291
  • Catalog Page # 1437
  • UNSPSC # 50201713
Black Tea, Black Tea, 0.08 oz. Tea Bag, 100 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10.82 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Offer your guests a variety of single-serving teas that brew in just minutes.

View More

Technical Specs

  • Item Tea
  • Beverage Package Style Tea Bag
  • Beverage Flavor Black Tea
  • Net Weight 8.00 oz.
  • Package Weight 0.08 oz.
  • Caffeine Type Caffeinated
  • Coffee Roast/Tea Type Black
  • Beverage Format Tea Bags
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Black Tea, Black Tea, 0.08 oz. Tea Bag, 100 PK is rated 4.6 out of 5 by 14.
Rated 5 out of 5 by from Great Taste! I have been drinking Lipton tea for the last 40 years. I even carry it in my purse so if a restaurant does not have Lipton Tea I just ask for hot water and use my own.
Date published: 2017-09-08
Rated 1 out of 5 by from Coupon does not work I completed the request for a free sample of Lipton and instead got sent to a coupon for
Date published: 2017-08-31
Rated 4 out of 5 by from I love tea I only drink Lipton Tea. I think it has the best taste of all the brands.
Date published: 2017-08-20
Rated 5 out of 5 by from Good tea for good health We enjoy the flavor of your teas. The health boost is an added benefit.
Date published: 2017-08-17
Rated 5 out of 5 by from LOVE this tea!! I LOVE THIS TEA!!!!!! PLEASE MAKE BIGGER BOXES....
Date published: 2017-07-18
Rated 5 out of 5 by from Wonderful Teas I Love both Black and Green Teas. Unsweetened of course.
Date published: 2017-07-12
Rated 5 out of 5 by from Love Lipton It's the only Brand we use - Always the Best Tasting - Always the Best Quality!
Date published: 2017-07-09
Rated 5 out of 5 by from great tasting tea I love to drink Lipton in the morning after I get up. It tastes great and it warms me up from the inside. I put honey in mine and it's delicious! I have always drank Lipton tea, it's the best.
Date published: 2017-06-24
  • y_2019, m_1, d_14, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_14
  • loc_en_US, sid_1BEZ5, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.