Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LINISHALL

Combination Bench and Belt Grinder, 8 In.

  • Item# 49U750
  • Mfr. Model# BG8/915
  • Catalog Page# 918
  • UNSPSC# 27112704
Combination Bench and Belt Grinder,8 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $878.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 55.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Linishall grinder features a belt and disc grinding attachment and convenient belt tracking. It includes a durable rubber contact wheel, wheel dresser, adjustable eye shield, adjustable work light, and coolant tray.

View More

Technical Specs

  • Item Combination Bench and Belt Grinder
  • HP 1
  • Voltage 120
  • Amps AC 7.7
  • Phase 1
  • Hz 60
  • Wheel Dia. (In.) 8
  • Max. RPM 3450
  • Arbor Hole (In.) 5/8
  • Disc Dia. (In.) 7
  • Disc Speed (RPM) 3450
  • Belt Size (In.) 2 x 36
  • Belt SFPM 4960
  • Idler Drum Size (In.) 4
  • Disc Table Size (In.) 7
  • Table Work Surface (In.) 6 x 2
  • Platen Size (In.) 6 x 2
  • Dust Collection Port Size (In.) 1 -1/2
  • Table Material Mild Steel
  • Overall Width (In.) 18-1/2
  • Overall Depth (In.) 18
  • Overall Height (In.) 12
  • Features Belt and Disc Grinding Attachment, Rugged Cast Metal Construction, Simple Assembly and Adjustment, Longer Rubber Contact Wheel Life, Easy Belt Tracking with No Tools Required, Wheel Dresser, Adjustable Eye Shield, Adjustable Light
  • Agency Compliance CSA
  • Includes Work Light, Wheel Dresser, Coolant Tray
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.