Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
CHECKERS

Hinged 3-Channel Cable Protector End Cap, Orange, 15-19/32"

  • Item # 32RX26
  • My Part #
  • Mfr. Model # CPEC3X225-O
  • Catalog Page # 399
  • UNSPSC # 24141510
Hinged 3-Channel Cable Protector End Cap, Orange, 15-19/32" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $190.50 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.24 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The LINEBACKER® cable protector is designed with a hinged lid that provides a safe crossing for vehicles and pedestrian traffic. It protects cables and hose lines from damage. Modular, interlocking design is ideal for use in oil and gas applications, mining, military, and other industrial environments with heavy trucks and forklifts. 3 channels. T-shaped connections. Use with Nos. 32RX25 or 39AM95 Cable Protectors.

View More

Technical Specs

  • Item Hinged Cable Protector End Cap
  • Style Hinged
  • Material Polyurethane
  • Connection Style T Shaped
  • Number of Channels 3
  • Cable Protection System Components Color Orange
  • Cable Protection System Components Length 15-19/32"
  • Width 20"
  • Height 3"
  • Channel Width 2-1/4"
  • Channel Height 2-1/4"
  • Load Capacity 14,120 lb.
  • Cable Protection System Component Item Cable Protector End Cap
  • For Use With Mfr. No. CP3X225-Y/O
  • Max. Cable Dia. 2-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.