C3
LINEAR

Proximity Entry System

  • Item # 28YA13
  • My Part #
  • Mfr. Model # PROXPAD
  • Catalog Page # N/A
  • UNSPSC # 46171619
Proximity Entry System close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hardware~Electromagnetic Locking Systems~Electromagnetic Lock Activation Devices


$318.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Proximity Entry System
  • Type Fully Integrated PC Managed Single Door Access System with A Stand Alone Proximity Reader and Keypad
  • Switch Action SPDT Form C Relay or Wiegand Compatible
  • Material Plastic Housing
  • Finish Painted
  • Depth 1-3/8"
  • Height 5-1/4"
  • Width 2-3/4"
  • Button Color Black
  • Color Black
  • Input Voltage 12VDC
  • Output Main Relay: Form C 4A SPDT, Auxiliary Relay: Form C 1A SPDT
  • Amps AC 55mA
  • Operating Temp. -31 Degrees to 150 Degrees F
  • Event Audit Trail No
  • Max. User Codes 2000
  • Keypad 12 Button
  • Cylinder No
  • Standards UL 294 Listed
  • For Use With Stand Alone Keypad/HID Prox Reader Used to Release Electronic Locks or It Can Be Incorporated Into A System of Up to 32 Readers Per Site When Managed with Hub Manger Professional Software
  • Includes Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.