ST
LINEAR

Access Keypad, Indoor Flush Mounted Keypad, 4-1/2" Height, 2-3/4" Width

  • Item # 28XP04
  • My Part #
  • Mfr. Model # 212I
  • Catalog Page # N/A
  • UNSPSC # 46171619
Access Keypad,  Indoor Flush Mounted Keypad,  4-1/2" Height,  2-3/4" Width close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hardware~Electromagnetic Locking Systems~Electromagnetic Lock Activation Devices


$116.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.35 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Access Keypad
  • Type Indoor Flush Mounted Keypad
  • Switch Action SPDT
  • Material Stainless Steel Single Gang Plate/Plastic Buttons
  • Finish Painted
  • Depth 1-1/3"
  • Height 4-1/2"
  • Width 2-3/4"
  • Button Color White
  • Color White
  • Input Voltage 12 to 24VAC/DC Auto Adjusting
  • Output SPDT Relay
  • Amps AC 5A, Form C @ 24VDC
  • Operating Temp. 20 Degrees to 130 Degrees F
  • Event Audit Trail No
  • Max. User Codes 120
  • Keypad 12 Button
  • Cylinder No
  • For Use With Stand Alone Keypad Used to Release Electronic Locks
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products