ST
LINEAR

Access Control Keypad, Keypad, Polycarbonate, Number of Keys 12, Power Required 10 to 30V DC

  • Item # 28XN85
  • My Part #
  • Mfr. Model # 2000E
  • Catalog Page # N/A
  • UNSPSC # 46171619
Access Control Keypad,  Keypad,  Polycarbonate,  Number of Keys 12,  Power Required 10 to 30V DC close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hardware~Keyless Access Locks~Keyless Access Control Keypads


$216.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.37 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Access Control Keypad
  • Access Type Keypad
  • Interface Stand Alone
  • Case Material Polycarbonate
  • Finish Silver Painted Trim, Black Painted Keypad
  • Series 2000
  • Depth 5/8 in
  • Number of Keys 12
  • Power Required 10 to 30V DC
  • Operating Temp. Range -20 Degrees to 130 Degrees F
  • Event Audit Trail No
  • Max. User Codes 500
  • Standards UL294 Listed
  • Weather Resistant Yes
  • For Use With Stand Alone Access Control for Release for Door Strike or Maglocks
  • Features Backlit Hardened Keys, Single Gang
  • Includes Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products