Skip Content

DV
LINEAR

304.000 MHz Wall-Mount Transmitter for Magnetic/Mechanical Contact

  • Item # 45NK69
  • My Part #
  • Mfr. Model # D-24A
  • Catalog Page # N/A
  • UNSPSC # 46171619
Close Wall-Mount Transmitter,304 MHz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Wall-Mount Transmitter
  • Operating Frequency 304.000 MHz
  • Powered By 9V Battery
  • For Use With Magnetic/Mechanical Contact
  • Height 4.7"
  • Width 2.4"
  • Depth 0.9"
  • Features Slim Line Case Design
  • Includes Loop Input Screw Terminals
How can we improve our Technical Specifications?

Compliance and Restrictions

None