Navigation Menu New

Access My Account, Order History, Lists and more here.

54GC30 DR UNSPSC # 46171619

Tap image to zoom.

Roll over image to zoom.

24 Volts AC or DC Power 1-Channel Channel Receiver; Includes Mounting Bracket

  • Item # 54GC30
  • Mfr. Model # DR
  • UNSPSC # 46171619
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Designed for use with automatic garage/gate operators and access control systems this LINEAR digital single-channel receiver has 8-position coding switches to create up to 256 different digital codes. Model is for use in activating one device.

Note: Receiver and transmitter (not included) should be recoded prior to operation.

Technical Specs

  • Item Channel Receiver
  • Operating Frequency 310.000 MHz
  • Number of Channels 1
  • Detection Range Variable
  • Output Solid State
  • Powered By 24 Volts AC or DC Power
  • Height 4 in
  • Width 5.5 in
  • Depth 1.2 in
  • Features 256 Codes, Wire Lead Antenna
  • Includes Mounting Bracket

Designed for use with automatic garage/gate operators and access control systems this LINEAR digital single-channel receiver has 8-position coding switches to create up to 256 different digital codes. Model is for use in activating one device.

Note: Receiver and transmitter (not included) should be recoded prior to operation.
Back to Top