Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
LINEAR

2.4" x 1.4" x 12.30", 2-Channel Handheld Transmitter with Transmission Range of 2 mi.

  • Item # 45NL08
  • My Part #
  • Mfr. Model # XT-2H
  • Catalog Page # N/A
  • UNSPSC # 46171619
2.4" x 1.4" x 12.30", 2-Channel Handheld Transmitter with Transmission Range of 2 mi. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Handheld Transmitter
  • Operating Frequency 27.000 MHz
  • Transmission Range 2 mi.
  • Powered By (2) 9V Batteries
  • Number of Buttons 2
  • Number of Channels 2
  • Operating Temp. Range -4 Degrees to 140 Degrees F
  • Height 12.3"
  • Width 2.4"
  • Depth 1.4"
  • Features Pocket/Belt Clip
  • Includes 9V Battery
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.