Navigation Menu New

Access My Account, Order History, Lists and more here.

54GC17 MT-1B UNSPSC # 46171619

Tap image to zoom.

Roll over image to zoom.

2.2 in x 0.9 in x 3.8 in, 1-Channel Visor Transmitter with Transmission Range of 200 ft

  • Item # 54GC17
  • Mfr. Model # MT-1B
  • UNSPSC # 46171619
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Visor Transmitter
  • Operating Frequency 318.000 MHz
  • Transmission Range 200 ft
  • Compatible With All Linear Receivers and Controllers
  • Powered By 9V Battery
  • Number of Buttons 1
  • Number of Channels 1
  • Battery Life 10 yr
  • Height 3.8 in
  • Width 2.2 in
  • Depth 0.9 in
  • Includes 9V Battery
Back to Top