Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
LINEAR

12 to 15VDC 4-Channel Access Control Receiver; Includes SO-239 Antenna

  • Item # 45NL09
  • My Part #
  • Mfr. Model # XR-4
  • Catalog Page # N/A
  • UNSPSC # 46171619
12 to 15VDC 4-Channel Access Control Receiver; Includes SO-239 Antenna close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Designed for use in a variety of wireless remote control applications this LINEAR access control receiver features full supervision capability to monitor signal status of receiver and its transmitter. Model detects a signal from its transmitter, verifies the digital code, activates the correct output channel, then triggers the remote device connected to the receiver. You can easily set the receiver’s code from a possible 65,536 different system codes. The receiver has a durable, weather-resistant metal enclosure with a sturdy SO-239 antenna connector, and a watertight wiring bushing with strain relief.

View More

Technical Specs

  • Item Access Control Receiver
  • Operating Frequency 27.000 MHz
  • Number of Channels 4
  • Output Solid State
  • Powered By 12 to 15VDC
  • Operating Temp. Range -4 Degrees to 140 Degrees F
  • Height 6.3"
  • Width 4.3"
  • Depth 2.5"
  • Features Weather-Resistant Case
  • Includes SO-239 Antenna
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.