ST
LINEAR

12-24 Volts AC or DC Power 1-Channel Gate Receiver

  • Item # 54GC09
  • My Part #
  • Mfr. Model # MCS109950
  • Catalog Page # N/A
  • UNSPSC # 46171619
12-24 Volts AC or DC Power 1-Channel Gate Receiver close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Security Alarms and Warnings~Access Control Receivers


$87.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.68 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for use in gate operator applications this LINEAR gate receiver comes with 3-ft. coax cable and a bulkhead connector for remote mounting the whip antenna in installations where the gate receiver is mounted inside a shielded metal enclosure. Unit is programmed with a 10-position coding switch so that when a transmitter set to the same code and is actuated, the receiver's output will activate triggering the gate operator.

View More

Technical Specs

  • Item Gate Receiver
  • Operating Frequency 300 MHz or 310 MHz
  • Number of Channels 1
  • Detection Range Variable
  • Output Solid State
  • Powered By 12-24 Volts AC or DC Power
  • Height 5.2"
  • Width 3.6"
  • Depth 1.5"
  • Features 1024 Codes, Whip Antenna, 3 ft. Antenna Coax and Bulkhead Connector
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products