TP
LINEAR

11 to 24VDC or 12 to 16VAC 4-Channel Access Control Receiver; Includes Wire Lead

  • Item # 45NK99
  • My Part #
  • Mfr. Model # D-4R
  • Catalog Page # N/A
  • UNSPSC # 46171619
11 to 24VDC or 12 to 16VAC 4-Channel Access Control Receiver; Includes Wire Lead close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $227.63 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.52 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 4-channel LINEAR access control receiver is for use in security systems and remote switching functions that require more than 1 wireless zone or output. By using one multi-channel receiver instead of several single-channel receivers you can help reduce installation costs and improve system performance by eliminating the RF interference problems present in many multiple-receiver installations. Receiver has outputs that are isolated dry relay contacts with the switching contacts isolated from the receiver’s power supply. Model provides normally open (NO) and normally closed (NC) contacts for each channel.
Note: This receiver is compatible with standard digital transmitters only.

View More

Technical Specs

  • Item Access Control Receiver
  • Operating Frequency 304.000 MHz
  • Number of Channels 4
  • Output Solid State
  • Powered By 11 to 24VDC or 12 to 16VAC
  • Operating Temp. Range 32 Degrees to 140 Degrees F
  • Height 4.2"
  • Width 4.9"
  • Depth 1.3"
  • Features 64 Discrete Codes
  • Includes Wire Lead
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.