Skip Content

DV
LINEAR

10.2 to 14.4VDC or 12 to 16VAC 8-Channel Access Control Receiver; Includes (2) 9-1/2" Wire Antenna

  • Item # 45NK92
  • My Part #
  • Mfr. Model # DXSR-1508
  • Catalog Page # N/A
  • UNSPSC # 46171619
10.2 to 14.4VDC or 12 to 16VAC 8-Channel Access Control Receiver; Includes (2) 9-1/2" Wire Antenna close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Ideal for use with a variety of security and remote control applications this LINEAR 8-channel access control receiver is designed for use with Linear’s DX and DXS format transmitters, not included. Receiver can be connected to an alarm control panel, camera, door strike, high-current relay, or other devices. This dual high-sensitivity superheterodyne diversity receiver has 2 whip antennas that can provide greater performance by preventing loss of signal due to multi-path interference. Model has 3 optional channel outputs that include: momentary, toggle on/off, and latch until restored. The receiver can be mounted indoors or outdoors if mounted inside a weather-resistant, non-metallic housing.

View More

Technical Specs

  • Item Access Control Receiver
  • Operating Frequency 315.000 MHz
  • Number of Channels 8
  • Output Solid State
  • Powered By 10.2 to 14.4VDC or 12 to 16VAC
  • Operating Temp. Range 32 Degrees to 140 Degrees F
  • Height 5.0"
  • Width 7.3"
  • Depth 1.0"
  • Features Quick Learn Programming
  • Includes (2) 9-1/2" Wire Antenna
How can we improve our Technical Specifications?

Compliance and Restrictions

None