Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
LINEAR

10.2 to 14.4VDC or 12 to 16VAC 4-Channel Access Control Receiver; Includes (2) 9-1/2" Wire Antenna

  • Item # 45NK88
  • My Part #
  • Mfr. Model # DXSR-1504
  • Catalog Page # N/A
  • UNSPSC # 46171619
10.2 to 14.4VDC or 12 to 16VAC 4-Channel Access Control Receiver; Includes (2) 9-1/2" Wire Antenna close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $136.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.86 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for use in a variety of security and remote control applications this LINEAR access control receiver is a 4-channel supervised digital receiver with solid state outputs for use with DX and DXS format transmitters, not included. This dual high-sensitivity superheterodyne diversity receiver comes with 2 whip antennas and provides greater performance by helping prevent signal loss due to multi-path interference. When the receiver detects a signal from a transmitter programmed into its memory, the suitable channel output activates. Model has 3 optional channel output configurations: momentary, toggle on/off, and latch until restored. Receiver can be use indoors or outdoors inside a weather-resistant, non-metallic housing.

View More

Technical Specs

  • Item Access Control Receiver
  • Operating Frequency 315.000 MHz
  • Number of Channels 4
  • Output Solid State
  • Powered By 10.2 to 14.4VDC or 12 to 16VAC
  • Operating Temp. Range 32 Degrees to 140 Degrees F
  • Height 5.0"
  • Width 7.3"
  • Depth 1.0"
  • Features Quick Learn Programming
  • Includes (2) 9-1/2" Wire Antenna
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.