Navigation Menu New

Access My Account, Order History, Lists and more here.

54GC06 MCS 414001 UNSPSC # 46171619

Tap image to zoom.

Roll over image to zoom.

1.5 in x 0.8 in x 2.5 in, 4-Channel Visor Transmitter with Transmission Range of 200 ft

  • Item # 54GC06
  • Mfr. Model # MCS 414001
  • UNSPSC # 46171619
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Visor Transmitter
  • Operating Frequency 300.000 MHz
  • Transmission Range 200 ft
  • Compatible With All Linear Receivers and Controllers
  • Powered By 12V Battery
  • Number of Buttons 4
  • Number of Channels 4
  • Battery Life 10 yr
  • Height 2.5 in
  • Width 1.5 in
  • Depth 0.8 in
  • Features 512 Codes
  • Includes 9V Battery
Back to Top