Navigation Menu New

Access My Account, Order History, Lists and more here.

60FE75 LE6725UVC-1P1C UNSPSC # 0

UVC LED Light, 120V, Beam Angle 60°

  • Item # 60FE75
  • Mfr. Model # LE6725UVC-1P1C
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin Canada. Country of Origin is subject to change.

Lind Victory Agile disinfection panels emit UV-C light to inactivate viruses, bacteria, fungi, and other pathogens in the air and on surfaces in offices, hotel rooms, and other spaces that can be closed off while the lights are in use. They are only for disinfection and don't emit white light for general illumination. These LED lights reach full output instantly with no warmup time like other UV light technologies. Slots on the back of the lights allow them to mount on an optional Victory Agile stand, accept straps to hang from a ceiling, or accept hardware to mount to a wall. Multiple lights can link together with the included power cords. A red signal indicates when the lights are on, and a 360° occupancy sensor shuts off the lights when it detects motion.brbrCaution: UV-C light can harm skin and eyes. Lights must be used as directed to avoid injuries. They should operate only in unoccupied spaces and be activated remotely.

Tap image to zoom.

Roll over image to zoom.

UVC LED Light, 120V, Beam Angle 60°

  • Item # 60FE75
  • Mfr. Model # LE6725UVC-1P1C
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin Canada. Country of Origin is subject to change.

Lind Victory Agile disinfection panels emit UV-C light to inactivate viruses, bacteria, fungi, and other pathogens in the air and on surfaces in offices, hotel rooms, and other spaces that can be closed off while the lights are in use. They are only for disinfection and don't emit white light for general illumination. These LED lights reach full output instantly with no warmup time like other UV light technologies. Slots on the back of the lights allow them to mount on an optional Victory Agile stand, accept straps to hang from a ceiling, or accept hardware to mount to a wall. Multiple lights can link together with the included power cords. A red signal indicates when the lights are on, and a 360° occupancy sensor shuts off the lights when it detects motion.brbrCaution: UV-C light can harm skin and eyes. Lights must be used as directed to avoid injuries. They should operate only in unoccupied spaces and be activated remotely.

Technical Specs

  • Item UVC LED Light
  • Voltage 120V
  • Beam Angle 60 Degrees
  • Construction Steel with UV-Resistant Coating
  • Cord Length 1 ft
  • Depth 5 in
  • Dose Cycle Time 22.5 min/5 ft, 54 min/7.5 ft, 6 min/2.5 ft, 85 min/10ft
  • Environmental Rating Dry Locations
  • Exposure Level UV-C
  • Filtration No Filter
  • For Use With 60FE76 - Apollo Light Stand
  • Height 21 in
  • Lighting Technology LED
  • Mounting Ceiling Mount, Stand Mount, Wall Mount
  • Overall Reach 2.5 ft to 10 ft
  • Rated Life 30, 000 hr
  • Safety Features Red Warning LEDs Inform Users When Light Is Energized
  • Standards EPA Registered
  • Watts 50 W
  • Wavelength 275 nm
  • Width 5 in

Lind Victory Agile disinfection panels emit UV-C light to inactivate viruses, bacteria, fungi, and other pathogens in the air and on surfaces in offices, hotel rooms, and other spaces that can be closed off while the lights are in use. They are only for disinfection and don't emit white light for general illumination. These LED lights reach full output instantly with no warmup time like other UV light technologies. Slots on the back of the lights allow them to mount on an optional Victory Agile stand, accept straps to hang from a ceiling, or accept hardware to mount to a wall. Multiple lights can link together with the included power cords. A red signal indicates when the lights are on, and a 360° occupancy sensor shuts off the lights when it detects motion.brbrCaution: UV-C light can harm skin and eyes. Lights must be used as directed to avoid injuries. They should operate only in unoccupied spaces and be activated remotely.

Back to Top