Navigation Menu New

Access My Account, Order History, Lists and more here.

33UC49 LE600-20CG-2SG UNSPSC # 26121538

StaticSure Portable, 22 ft Length, IP Rating: 65

  • Item # 33UC49
  • Mfr. Model # LE600-20CG-2SG
  • UNSPSC # 26121538
  • Catalog Page # N/A
Country of Origin Canada. Country of Origin is subject to change.

This static monitoring system alerts you if an improper static bond or ground is in place and warns you before a potential problem can start. Features include quick connects for easy assembly and repair, and a bright red LED that alerts you if there is a bad connection, or if static electricity cannot be drained. It's suitable for drumming operations, chemical mixing, fuel transfer, aircraft fueling, and truck/railcar loading and unloading.

Tap image to zoom.

Roll over image to zoom.

StaticSure Portable, 22 ft Length, IP Rating: 65

  • Item # 33UC49
  • Mfr. Model # LE600-20CG-2SG
  • UNSPSC # 26121538
  • Catalog Page # N/A
Country of Origin Canada. Country of Origin is subject to change.

This static monitoring system alerts you if an improper static bond or ground is in place and warns you before a potential problem can start. Features include quick connects for easy assembly and repair, and a bright red LED that alerts you if there is a bad connection, or if static electricity cannot be drained. It's suitable for drumming operations, chemical mixing, fuel transfer, aircraft fueling, and truck/railcar loading and unloading.

Technical Specs

  • Item StaticSure Portable
  • Includes 2 ft Straight Cord with Large Truck Clamp, 20 ft Coiled Cord with Large Truck Clamp
  • IP Rating 65
  • Ambient Temp. Range -40 Degrees to 122 Degrees F
  • Length 22 ft
  • Width 4 in
  • Depth 4 in
  • Safety Rating cULus for Class 1, Div 1 and 2, Groups ABCD, Class 2, Groups FG

This static monitoring system alerts you if an improper static bond or ground is in place and warns you before a potential problem can start. Features include quick connects for easy assembly and repair, and a bright red LED that alerts you if there is a bad connection, or if static electricity cannot be drained. It's suitable for drumming operations, chemical mixing, fuel transfer, aircraft fueling, and truck/railcar loading and unloading.

Back to Top