Skip Content

 
LIND EQUIPMENT

LED Work Light

LED Work Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Hand Lamp 
  • Lamp Type LED 
  • Power Source 120VAC 
  • Cord Length 25 ft. 
  • NEC Cord Designation SJTOW 
  • Gauge/Conductor 18/2 
  • Color Black 
  • Features 5-15 Outlet on Cord 
Lamp Watts
Please Select
Length
Please Select
Includes
Please Select

Your Filters:

Clear All
SG_Brand
  • LIND EQUIPMENT 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Lamp Watts
Length
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
LE1625LED-O
4.0
8"
(2) Steel Rotatable Hooks, 5-15R Outlet

$209.75 / each

Enter location to check availability
Catalog Page #  662 

Price $209.75 / each

Technical Specs

  • Item Hand Lamp
  • Lamp Type LED
  • Power Source 120VAC
  • Lamp Watts 4.0
  • Cord Length 25 ft.
  • NEC Cord Designation SJTOW
  • Gauge/Conductor 18/2
  • Length 8"
  • Color Black
  • Includes (2) Steel Rotatable Hooks, 5-15R Outlet
  • Features 5-15 Outlet on Cord
LE1725-O
8.0
11-1/2"
(2) Hooks, Extra LED on End, 5-15R Outlet

$289.50 / each

Enter location to check availability
Catalog Page #  662 

Price $289.50 / each

Technical Specs

  • Item Hand Lamp
  • Lamp Type LED
  • Power Source 120VAC
  • Lamp Watts 8.0
  • Cord Length 25 ft.
  • NEC Cord Designation SJTOW
  • Gauge/Conductor 18/2
  • Length 11-1/2"
  • Color Black
  • Includes (2) Hooks, Extra LED on End, 5-15R Outlet
  • Features 5-15 Outlet on Cord
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More