Skip Content

 
LIND EQUIPMENT

LED Flood Lamp

LED Flood Lamp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Temporary Job Site Light 
  • Lamp Type LED 
  • Number of Lamp Heads
  • Voltage 120VAC 
Light Distribution
Please Select
Lamp Watts
Please Select
Lumens
Please Select
Color
Please Select
Base Style
Please Select
Max. Height
Please Select

Your Filters:

Clear All
SG_Brand
  • LIND EQUIPMENT 
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Light Distribution
Lamp Watts
Lumens
Color
Base Style
Max. Height
Price
Qty
Please use Qty box to add item(s) to cart.
LE970LED-TR
50
5000
Yellow
Tripod
96"

$707.50 / each

Enter location to check availability
Catalog Page #  660 

Price $707.50 / each

Technical Specs

  • Item Temporary Job Site Light
  • Lamp Type LED
  • Number of Lamp Heads 1
  • Voltage 120VAC
  • Lamp Watts 50
  • Lumens 5000
  • Color Yellow
  • Base Style Tripod
  • Max. Height 96"
LE360LED
Flood
120
13,000
Black
Yoke and Eye Bolt
15"

$1,819.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,819.00 / each

Technical Specs

  • Item Temporary Job Site Light
  • Light Distribution Flood
  • Lamp Type LED
  • Number of Lamp Heads 1
  • Voltage 120VAC
  • Lamp Watts 120
  • Lumens 13,000
  • Color Black
  • Base Style Yoke and Eye Bolt
  • Max. Height 15"
LE360LED-FS
Flood
120
13,000
Silver/Yellow
Floor Stand
7-1/2"

$1,635.00 / each

Enter location to check availability
Catalog Page #  658 

Price $1,635.00 / each

Technical Specs

  • Item Temporary Job Site Light
  • Light Distribution Flood
  • Lamp Type LED
  • Number of Lamp Heads 1
  • Voltage 120VAC
  • Lamp Watts 120
  • Lumens 13,000
  • Color Silver/Yellow
  • Base Style Floor Stand
  • Max. Height 7-1/2"
LE360LED-MAG
Flood
120
13,000
Silver/Yellow
Magnetic
7-1/2"

$1,784.00 / each

Enter location to check availability
Catalog Page #  658 

Price $1,784.00 / each

Technical Specs

  • Item Temporary Job Site Light
  • Light Distribution Flood
  • Lamp Type LED
  • Number of Lamp Heads 1
  • Voltage 120VAC
  • Lamp Watts 120
  • Lumens 13,000
  • Color Silver/Yellow
  • Base Style Magnetic
  • Max. Height 7-1/2"
LE360LED-TR
Flood
120
13,000
Silver/Yellow
Tripod
48" to 96"

$1,711.00 / each

Enter location to check availability
Catalog Page #  658 

Price $1,711.00 / each

Technical Specs

  • Item Temporary Job Site Light
  • Light Distribution Flood
  • Lamp Type LED
  • Number of Lamp Heads 1
  • Voltage 120VAC
  • Lamp Watts 120
  • Lumens 13,000
  • Color Silver/Yellow
  • Base Style Tripod
  • Max. Height 48" to 96"
LE965LED-PL-MAG
Flood
30
3000
Yellow
Magnetic
7-1/2"

$570.50 / each

Enter location to check availability
Catalog Page #  660 

Price $570.50 / each

Technical Specs

  • Item Temporary Job Site Light
  • Light Distribution Flood
  • Lamp Type LED
  • Number of Lamp Heads 1
  • Voltage 120VAC
  • Lamp Watts 30
  • Lumens 3000
  • Color Yellow
  • Base Style Magnetic
  • Max. Height 7-1/2"
LE970LED-FS
Flood
50
5000
Yellow
Floor Stand
9-1/2"

$589.00 / each

Enter location to check availability
Catalog Page #  660 

Price $589.00 / each

Technical Specs

  • Item Temporary Job Site Light
  • Light Distribution Flood
  • Lamp Type LED
  • Number of Lamp Heads 1
  • Voltage 120VAC
  • Lamp Watts 50
  • Lumens 5000
  • Color Yellow
  • Base Style Floor Stand
  • Max. Height 9-1/2"
LE970LED-MAG
Flood
50
5000
Yellow
Magnetic
9-1/2"

$761.00 / each

Enter location to check availability
Catalog Page #  660 

Price $761.00 / each

Technical Specs

  • Item Temporary Job Site Light
  • Light Distribution Flood
  • Lamp Type LED
  • Number of Lamp Heads 1
  • Voltage 120VAC
  • Lamp Watts 50
  • Lumens 5000
  • Color Yellow
  • Base Style Magnetic
  • Max. Height 9-1/2"
LE970LED-PL
Flood
50
5000
Yellow
Yoke
9-1/2"

$561.50 / each

Enter location to check availability
Catalog Page #  660 

Price $561.50 / each

Technical Specs

  • Item Temporary Job Site Light
  • Light Distribution Flood
  • Lamp Type LED
  • Number of Lamp Heads 1
  • Voltage 120VAC
  • Lamp Watts 50
  • Lumens 5000
  • Color Yellow
  • Base Style Yoke
  • Max. Height 9-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More