Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
LIND EQUIPMENT

Red Retractable Cord Reel, Cord Ending: USB Plug, 20 ft. Cord Length

  • Item# 25D132
  • Mfr. Model# LE2320USB
  • Catalog Page# 511
  • UNSPSC# 26121635
Red Retractable Cord Reel, Cord Ending: USB Plug, 20 ft. Cord Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $289.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Retractable data reels are purpose built for the datacomm industry. Utilizing robust springs that can be retracted over and over again without fail, these reels can be relied upon at any time. Perfect for conference rooms, mobile technology platforms, retail displays, and other areas where you need instant data connections without the mess of stray wires.

View More

Technical Specs

  • Item Retractable Cord Reel
  • Voltage 30VDC
  • Cord Ending USB Plug
  • Cord Length 20 ft.
  • Reel Color Black
  • Gauge/Conductor 28/2 and 24/2
  • Cord Included Yes
  • Number of Outlets 0
  • Cord Color Black
  • Feeder Cord Length 2 ft.
  • Feeder Cord Ending USB Plug
  • NEC Cord Designation USB 2.0
  • Indoor / Outdoor Indoor
  • Reel Mounting Bracket
  • Reel Material Plastic
  • Temp. Range 0 Degrees to 75 Degrees F
  • Overall Height 6-1/2"
  • Overall Width 6-1/2"
  • Overall Depth 2-1/2"
  • Enclosed Reel Yes
  • Includes Wall/Ceiling Mounting Bracket
  • Standards UL, CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.