Navigation Menu New

Access My Account, Order History, Lists and more here.

25D131 LE2320CAT UNSPSC # 26121635

6, RJ45, RJ45, Booted, Booted, Shielded No, 20 ft Length - Patch Cord

  • Item # 25D131
  • Mfr. Model # LE2320CAT
  • UNSPSC # 26121635
  • Catalog Page # 354 354
Country of Origin China. Country of Origin is subject to change.

Retractable data reels are purpose built for the datacomm industry. Utilizing robust springs that can be retracted over and over again without fail, these reels can be relied upon at any time. Perfect for conference rooms, mobile technology platforms, retail displays, and other areas where you need instant data connections without the mess of stray wires.

Tap image to zoom.

Roll over image to zoom.

6, RJ45, RJ45, Booted, Booted, Shielded No, 20 ft Length - Patch Cord

  • Item # 25D131
  • Mfr. Model # LE2320CAT
  • UNSPSC # 26121635
  • Catalog Page # 354 354
Country of Origin China. Country of Origin is subject to change.

Retractable data reels are purpose built for the datacomm industry. Utilizing robust springs that can be retracted over and over again without fail, these reels can be relied upon at any time. Perfect for conference rooms, mobile technology platforms, retail displays, and other areas where you need instant data connections without the mess of stray wires.

Technical Specs

  • Category - Data Cable 6
  • Connector Type - Patch Cord RJ45, RJ45
  • Boot Type - Data cable Booted, Booted
  • Shielded No
  • Length - Patch Cord 20 ft
  • Jacket Color Gray
  • Cable Shape Round
  • Conductor Size - Data Cable 24 AWG
  • Temp. Range 0 Degrees to 75 Degrees F
  • Standards CSA, UL

Retractable data reels are purpose built for the datacomm industry. Utilizing robust springs that can be retracted over and over again without fail, these reels can be relied upon at any time. Perfect for conference rooms, mobile technology platforms, retail displays, and other areas where you need instant data connections without the mess of stray wires.

Back to Top