Skip Content

WG
LIND EQUIPMENT

50W LED Yoke Temporary Job Site Light, Yellow, 5000 Lumens

  • Item # 23NU41
  • My Part #
  • Mfr. Model # LE970LED-PL
  • Catalog Page # N/A
  • UNSPSC # 39111704
Temp Job Site Light,120V,50W,5000L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Portable LED light. Use in temporary indoor/outdoor lighting applications, such as construction sites, manufacturing plants, maintenance areas, and emergency service areas.

View More

Technical Specs

  • Item Temporary Job Site Light
  • Type - Job Site Lighting Yoke
  • Power Source - Job Site Lighting Corded (AC)
  • Lumens 5000
  • Number of Lamp Heads 1
  • Cord Length - Job Site Lighting 15 ft.
  • Max. Extension Height 9-1/2"
  • Light Technology LED
  • Light Distribution - Job Site Lighting Flood
  • IP Rating IP65
  • Safety Rated Not Safety Rated
  • Voltage 120VAC
  • Lamp Watts 50
  • Color Yellow
  • Item - Job Site Lighting Temporary Job Site Light
  • Lamp Included No
  • Rated Life 50,000 hr.
  • NEC Cord Designation SJOW
  • Gauge/Conductor 14/3
  • NEMA Plug Configuration 5-15P
  • Guard Type Polycarbonate
  • Features As bright as a 500W quartz halogen (50W version), Low energy usage, No bulb replacement required, Instant start-up, at full output, even in cold temperatures, Cool to the touch, even if left running for extended lengths of time, Durable cast aluminum housing
  • Standards cETLus
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms