Skip Content

DG
LIND EQUIPMENT

120W LED Yoke Temporary Job Site Light, Black, 13,000 Lumens

  • Item # 31ED87
  • My Part #
  • Mfr. Model # LE360LED
  • Catalog Page # N/A
  • UNSPSC # 39111516
Temp Job Site Light,120V,120W,13,000L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Type - Job Site Lighting Yoke
  • Power Source - Job Site Lighting Corded (AC)
  • Lumens 13,000
  • Number of Lamp Heads 1
  • Cord Length - Job Site Lighting 15 ft.
  • Max. Extension Height 15"
  • Light Technology LED
  • Light Distribution - Job Site Lighting 360 Degrees
  • IP Rating IP64
  • Safety Rated Not Safety Rated
  • Voltage 120VAC
  • Lamp Watts 120
  • Color Black
  • Item - Job Site Lighting Temporary Job Site Light
  • Lamp Included No
  • Rated Life 50,000 hr.
  • NEC Cord Designation SJTW
  • Gauge/Conductor 18/3
  • NEMA Plug Configuration 5-15P
  • Guard Type Polycarbonate
  • Features Slick and unique compact design, Lightweight and easily portable, No bulb replacement required, Rated for outdoor use, Instant start-up, at full output, even in cold temperatures, Rugged aluminum frame
  • Includes Eye Bolt Ceiling Mount
  • Standards cETLus
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms