DG
LIND EQUIPMENT

120W LED Tripod Temporary Job Site Light, Yellow/Silver, 13,000 Lumens

  • Item # 31ED89
  • My Part #
  • Mfr. Model # LE360LED-TR
  • Catalog Page # N/A
  • UNSPSC # 39111516
120W LED Tripod Temporary Job Site Light, Yellow/Silver, 13,000 Lumens close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Temporary Job Site Light
  • Type - Job Site Lighting Tripod
  • Power Source - Job Site Lighting Corded (AC)
  • Lumens 13,000
  • Number of Lamp Heads 1
  • Cord Length - Job Site Lighting 15 ft.
  • Max. Extension Height 96"
  • Light Technology LED
  • Light Distribution - Job Site Lighting 360 Degrees
  • IP Rating IP64
  • Safety Rated Not Safety Rated
  • Voltage 120VAC
  • Lamp Watts 120
  • Color Yellow/Silver
  • Item - Job Site Lighting Temporary Job Site Light
  • Lamp Included No
  • Rated Life 50,000 hr.
  • NEC Cord Designation SJTW
  • Gauge/Conductor 18/3
  • NEMA Plug Configuration 5-15P
  • Guard Type Polycarbonate
  • Features Slick and unique compact design, Lightweight and easily portable, No bulb replacement required, Rated for outdoor use, Instant start-up, at full output, even in cold temperatures, Rugged aluminum frame
  • Standards cETLus
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms