Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
LINCOLN

12.0 Volt Cordless Grease Gun, 6000 psi Strokes per oz., Cartridge, Bulk, Suction Loading, Flex Hose

  • Item# 5JC28
  • Mfr. Model# 1242
  • Catalog Page# N/A
  • UNSPSC# 27112901
12.0 Volt Cordless Grease Gun, 6000 psi Strokes per oz., Cartridge, Bulk, Suction Loading, Flex Hose close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $283.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 17.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This battery-operated LINCOLN cordless grease gun eases your lubrication tasks and features a switch to change from high output/medium or low pressure to low output high pressure. Easy-to-use model has a circuit breaker to help prevent motor damage in the event of a blocked fitting, bearing, or lubrication line.

View More

Technical Specs

  • Item Cordless Grease Gun
  • Battery Included / Bare Tool Battery Included
  • Voltage 12.0
  • Battery Type NiCad
  • Grease Gun Loading Method Cartridge, Bulk, Suction
  • Grease Gun Handle Style Pistol Grip
  • Nozzle Extension Type Flex Hose
  • Max. Operating Pressure 6000 psi
  • Cartridge Capacity 14-1/2 oz.
  • Bulk Capacity 16 oz.
  • Tube Color Silver
  • Volume per Minute 3 oz.
  • Battery Capacity 1.3Ah
  • Number of Speeds 1
  • Includes (1)Battery, (1)Charger, Hose, and Custom Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


12.0 Volt Cordless Grease Gun, 6000 psi Strokes per oz., Cartridge, Bulk, Suction Loading, Flex Hose is rated 5.0 out of 5 by 2.
Rated 5 out of 5 by from Very good product. Have owned one now for 6 years gets used and abused servicing multiple pieces of equipment in industrial setting. It has been dropped from ladders many times looks rough but still performs well!
Date published: 2014-08-15
Rated 5 out of 5 by from Does a great job. Ours gets 300-400 hours of use a year on our commercial fishing boat and works great.
Date published: 2014-05-08
  • y_2017, m_4, d_22, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_5JC28, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.