Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
LINCOLN

Pistol Grip Grease Gun, 7500 psi, 33.0 Strokes Per Oz., Cartridge, Bulk, Filler Pump Loading, Rigid

  • Item # 2AAW1
  • My Part #
  • Mfr. Model # 1134CLR
  • Catalog Page # 933
  • UNSPSC # 27112901
Pistol Grip Grease Gun, 7500 psi, 33.0 Strokes Per Oz., Cartridge, Bulk, Filler Pump Loading, Rigid close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $83.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 3.75 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

All have 1-hand operation with die-cast aluminum head and handle, and feature feather-touch mechanism, variable stroke, and combination filler/bleeder valve. This product has a clear tube barrel that allows visual confirmation of grease type.

View More

Technical Specs

  • Item Grease Gun
  • Grease Gun Loading Method Bulk,Cartridge,Filler Pump
  • Grease Gun Handle Style Pistol Grip
  • Nozzle Extension Type Rigid Pipe and Flex Hose
  • Strokes Per Oz. 33.0
  • Max. Operating Pressure 7500 psi
  • Cartridge Capacity 14-1/2 oz.
  • Bulk Capacity 16 oz.
  • Pipe Length 6"
  • Hose Length 18"
  • Tube Color Clear with Blue Tube Ends
  • Tube Material Polycarbonate
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Variable Stroke / Full Stroke Variable Stroke
  • Tool Length 17-1/2"
  • Includes Whip Hose, Rigid Extension and Coupler
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.