Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
LINCOLN

Grease Pump, 25 to 50 lb. Containers, 40:1

  • Item # 6WB19
  • Mfr. Model # 4459
  • Catalog Page # 972
  • UNSPSC # 27112901
Grease Pump,25 to 50 lb. Containers,40:1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $1,199.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 24.35 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Grease Pump with Gun
  • Air Motor Size 2"
  • Fits Container Size 25 to 50 lb. Container
  • Volume per Minute 5 cu. in.
  • Pump Ratio 40:1
  • Max. Pressure 4000 psi
  • Air Inlet 1/4" NPTF
  • Grease Type Automotive Grease
  • Hose Length 7 ft.
  • Includes Pump, Follower Plate, Drum Cover, High Pressure Gun and Dolly
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.