Skip Content
C3
LINCOLN

Grease Pump,120 lb./16 gal. Drum,50:1

  • Item # 2DPK5
  • My Part #
  • Mfr. Model # 1418
  • Catalog Page # 972
  • UNSPSC # 40151524
Grease Pump,120 lb./16 gal. Drum,50:1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,924.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 30.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Deliver grease on both up and down strokes. Shovel-type pump tube adds mechanical priming to normal suction when needed. Sturdy construction plunger and bushing of sapphire-hard nitriding steel for longer life and greater wear resistance.

View More

Technical Specs

  • Item Grease Pump
  • Air Motor Size 2-1/2"
  • Fits Container Size 120 lb./16 gal. Drum
  • Volume per Minute 90 cu. in.
  • Pump Ratio 50:1
  • Max. Pressure 7500 psi
  • Air Inlet 1/4" NPTF
  • Grease Type NLGI 1 and 2
  • Hose Length 5 ft.
  • Material Steel
  • Application Shop and Garage Grease Applications
  • Includes Drum Cover, Air Coupler, Air Nipple, 3 Ft. Air Connecting Hose, High-Pressure Grease Hose, Deluxe Follower Plate and Volume Elbow Union
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.