Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LINCOLN

Grease Gun, Lever, 7500 psi, 21 oz.

  • Item# 3LKR8
  • Mfr. Model# 1151
  • Catalog Page# N/A
  • UNSPSC# 27112901
Grease Gun,Lever,7500 psi,21 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $50.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.12 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Toggle mechanism provides effortless high-volume pumping. Cast-iron head with filler nipple, plated-steel lever handle, and plated-steel barrel with flip follower.

View More

Technical Specs

  • Item Grease Gun
  • Grease Gun Handle Style Lever
  • Grease Gun Fill Cartridge, Bulk, Filler Pump
  • Cartridge Capacity 14-1/2 oz.
  • Bulk Capacity 21 oz.
  • Max. Operating Pressure 7500 psi
  • Strokes for 1-Oz. Output 28
  • Tube Color Blue
  • Tube Material Metal
  • Nozzle Extension Type Rigid Pipe
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Pipe Length 2"
  • Tool Length 21-3/4"
  • Variable Stroke / Full Stroke Full Stroke
  • Volume Per Stroke 1 oz. per 33 strokes
  • Application Automotive, Fleets, Industry
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.