Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LINCOLN

Cordless Grease Gun, Voltage 14.4 NiCad, Battery Included, Cartridge Capacity 14-1/2 oz.

  • Item# 1XGN5
  • Mfr. Model# 1444
  • Catalog Page# N/A
  • UNSPSC# 27112901
Cordless Grease Gun, Voltage 14.4 NiCad, Battery Included, Cartridge Capacity 14-1/2 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $276.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 16.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Grease Gun
  • Battery Included / Bare Tool Battery Included
  • Voltage 14.4
  • Battery Type NiCad
  • Grease Gun Fill Cartridge, Suction, Bulk
  • Cartridge Capacity 14-1/2 oz.
  • Bulk Capacity 16 oz.
  • Volume per Minute 10 fl. oz.
  • Max. Operating Pressure 7500 psi
  • Nozzle Extension Type Flex Hose
  • Hose Length 30"
  • Grease Type Up to NLGI #2
  • Battery Capacity 1.7Ah
  • Number of Speeds 2
  • Strokes for 1-Oz. Output 50
  • Tool Length 19"
  • Tool Weight 8 lb.
  • Tube Color Silver
  • Application Farm, Industry ,Fleets, Construction, Airlines, Marine
  • Features Cycle Counter, Smart Charger
  • Includes (2)Batteries, (1)Charger, and Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by I've used this product for 5 years. I'm an oiler at a local plant and I use it daily. The batteries last about a year. It is a good piece of equipment if you have a lot of greasing points that use a little grease. It is very portable and durable. Good for someone who greases things daily. November 22, 2013
  • 2015-09-08T19:50:01.709-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1XGN5, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.