Navigation Menu New

Access My Account, Order History, Lists and more here.

20KY22 3637 UNSPSC # 40141701

Tap image to zoom.

Roll over image to zoom.

Fluid Evacuator, Red, Steel

  • Item # 20KY22
  • Mfr. Model # 3637
  • UNSPSC # 40141701
  • Catalog Page # 931 931

Feature a steel tank supported by heavy-duty 4" swivel casters and 6" fixed-axle wheels. Easily empty tank with only shop air and a standard tire chuck. Include a built-in fluid level sight gauge, tool tray, and tank-mounted clip.

Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Fluid Evacuator
  • Length (In.) 34 in
  • Width (In.) 18 in
  • Height (In.) 18 in
  • Depth (In.) 18 in
  • Reservoir Capacity (Gal.) 25
  • Max. Operating Temp. (F) 150 Degrees F
  • Includes (2) Casters, (2) Wheels, (6) Wands, 25 gal Reservoir, 7 ft Hose, Tool Tray, Venturi Vacuum Assembly
  • Material of Construction Steel

Feature a steel tank supported by heavy-duty 4" swivel casters and 6" fixed-axle wheels. Easily empty tank with only shop air and a standard tire chuck. Include a built-in fluid level sight gauge, tool tray, and tank-mounted clip.

Country of Origin China. Country of Origin is subject to change.
Back to Top