TP
LINCOLN ELECTRIC

TIG Welder, Precision TIG 275 Ready-Pak Series, Welder Max. Output Amps: 340

  • Item # 5JPJ2
  • My Part #
  • Mfr. Model # K2618-1
  • Catalog Page # 2418
  • UNSPSC # 23171519
TIG Welder, Precision TIG 275 Ready-Pak Series, Welder Max. Output Amps: 340 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Welding~TIG Welding And Accessories~TIG Welders


$8,243.24 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 641.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Precision TIG® 275 Series TIG/Stick Welder package includes just about everything you need to get started with TIG welding. It features Micro-Start II Technology that helps you achieve high-quality welds with stable low amperage starting, welding, and cratering for AC and DC welding. The AC Auto-Balance® feature automatically adjusts for the optimal mix of cleaning and penetration when welding aluminum, or lets you adjust the balance manually.

View More

Technical Specs

  • Item TIG Welder
  • Welder Industrial Class Heavy
  • Welding Processes Stick, TIG
  • Welder Input Phase 1
  • Input Voltage 208/230/460VAC
  • Welder Max. Output Amps 340
  • Welder Min. Output Amps 2
  • Welder Duty Cycle 40%
  • Power Source Weight 641 lb.
  • Polarity AC/DC
  • Series Precision TIG 275 Ready-Pak
  • Welded Material Aluminum, Mild Steel, Stainless Steel
  • Rated Output 275A @ 31V
  • Input (Amps) 104/94/47
  • Welder Input Hz 50/60
  • Overall Height 49.7"
  • Overall Width 28"
  • Overall Depth 41"
  • Application Automotive/Motorsports, Vocational Schools, Home/Shop, General Fabrication
  • Includes Under-Cooler Cart Water Cooler, Foot Amptrol(R), Gas Regulator/Flowmeter & 10 ft. Hose Kit, TIG Torch (250 amp, 25 ft, Torch Cover, Parts Kit, Water Hose, 15 ft. 2/0 Work Cable and Clamp, Adapter For Optional PTA-9 Or 17 Torch (3/8")
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms