Skip Content

NC
LINCOLN ELECTRIC

TIG Welder, Precision TIG 225 Ready-Pak Series, Welder Max. Output Amps: 230

  • Item # 5JPJ1
  • My Part #
  • Mfr. Model # K2535-1
  • Catalog Page # N/A
  • UNSPSC # 23171519
TIG Welder,Precision TIG 225,208/230VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,143.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 245.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Precision TIG® Series TIG/Stick Welder package includes just about everything you need to get started with TIG welding. It features Micro-Start II Technology that helps you achieve high-quality welds with stable low amperage starting, welding, and cratering for AC and DC welding. The easy-to-use operator interface lets you quickly select mode, polarity and weld, while the AC Auto-Balance® feature automatically adjusts for the optimal mix of cleaning and penetration when welding aluminum.

View More

Technical Specs

  • Item TIG Welder
  • Welder Industrial Class Medium
  • Welding Processes Stick,TIG
  • Welder Input Phase 1
  • Input Voltage 208/230VAC
  • Welder Max. Output Amps 230
  • Welder Min. Output Amps 5
  • Welder Duty Cycle 100%
  • Power Source Weight 212 lb.
  • Polarity AC/DC
  • Series Precision TIG 225 Ready-Pak
  • Welded Material Aluminum,Mild Steel,Stainless Steel
  • Rated Output 90A @ 23.4V
  • Input (Amps) 42/39
  • Welder Input Hz 50/60
  • Overall Height 20.7"
  • Overall Width 14.5"
  • Overall Depth 25.6"
  • Application Fabrication, Vocational Training
  • Features TIG Pulser, Micro-Start, AC Auto Balance
  • Includes Torch Parts Storage Compartment, Torch Hanger, 10 ft. Work Cable & Clamp, Removable Lift Eye, 9 ft. Input Power Cord With NEMA 6-50P Plug, NEMA 6-50R Receptacle, PTA-17 One Piece TIG Torch
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.