Skip Content

ST
LINCOLN ELECTRIC

TIG Welder, V155-S Series, Welder Max. Output Amps: 155, Welder Industrial Class: Light

  • Item # 49JR57
  • My Part #
  • Mfr. Model # K2606-1
  • Catalog Page # 2416
  • UNSPSC # 23171519
TIG Welder, V155-S Series, Welder Max. Output Amps: 155, Welder Industrial Class: Light close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,787.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 35.8 lbs.
Country of Origin Poland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Invertec® V155-S TIG/STICK Welder Ready Pack includes just about everything you need to get started with TIG welding, including a TIG torch with Ultra Flex™ cable and Twist Mate™ adapter, stick electrode holder and 10-ft. cable, work clamp and 10-ft. cable, input cord and plug, and gas regulator. The two stick modes provide the right arc characteristics for different types of electrodes, while the Fan-As-Needed™ (F.A.N.™) feature reduces noise and dust inside the machine. Another feature includes the Auto-Adaptive Arc Force, which helps minimize electrode sticking in the puddle without compromising arc stability or increased spatter. Automatic Hot Start helps boost the current during starting to make it easier to strike an arc.

View More

Technical Specs

  • Item TIG Welder
  • Welder Industrial Class Light
  • Welding Processes Stick,TIG
  • Mild Steel - Material Thickness 0.004" to 3/8"
  • Aluminum - Material Thickness 0.012" to 3/8"
  • Welder Input Phase 1
  • Input Voltage 120/230VAC
  • Welder Max. Output Amps 155
  • Welder Min. Output Amps 5
  • Welder Duty Cycle 100%
  • Power Source Weight 15 lb.
  • Polarity DC
  • Series V155-S
  • Welded Material Steel
  • Rated Output 155A @ 16V, 30%
  • Input (Amps) 22.8/28.8
  • Welder Input Hz 50/60
  • Overall Height 11"
  • Overall Width 6"
  • Overall Depth 15"
  • Application Light Duty Metal Fabrication, Maintenance, Automotive, Farm
  • Features Dent-Resistant Case Rated for Outdoor Use, Auto Restore Fuse, Dual Stick Mode, Auto Adaptive Arc Force
  • Includes Stick Electrode Holder, 10 ft. Cable, Shoulder Strap, 120/230V Input Cord 6.6 ft., 120V 20A Plug, Gas Regulator, Carry Suitcase, TIG Torch with Ultra-Flex(TM) Cable ,Twist Mate(TM) Adapter, (3) Collets, (3) Collet Bodies, Back Cap, (3) Alumina Nozzles, (3) Tungstens
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.