TP
LINCOLN ELECTRIC

TIG Welder, Precision TIG 375 Series, Welder Max. Output Amps: 420, Welder Industrial Class: Heavy

  • Item # 12C079
  • My Part #
  • Mfr. Model # K2622-2
  • Catalog Page # N/A
  • UNSPSC # 23171519
TIG Welder, Precision TIG 375 Series, Welder Max. Output Amps: 420, Welder Industrial Class: Heavy close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7,339.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 544.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item TIG Welder
  • Welder Industrial Class Heavy
  • Welding Processes Stick,TIG
  • Welder Input Phase 1
  • Input Voltage 230/460/575VAC
  • Welder Max. Output Amps 420
  • Welder Min. Output Amps 2
  • Welder Duty Cycle 40%
  • Power Source Weight 507 lb.
  • Polarity AC/DC
  • Series Precision TIG 375
  • Welded Material Aluminum,Mild Steel,Stainless Steel
  • Rated Output 375A @ 35V
  • Input (Amps) 102/51/41
  • Welder Input Hz 50/60
  • Overall Height 31"
  • Overall Width 22"
  • Overall Depth 26"
  • Application Automotive/Motorsports, Vocational Schools, Home/Shop, General Fabrication
  • Features Patented Micro-Start Technology Delivers Extremely Stable Low Amperage Starting, Welding and Cratering for Both AC and DC Welding, Selectable Welding Modes Such as High Frequency, Scratch Start, and Touch Start Tig, High Duty Cycles 375 Amps At 40% Duty C
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.