Skip Content

TP
LINCOLN ELECTRIC

Self-Propelled Wire Feeder with Track

  • Item # 28YJ67
  • My Part #
  • Mfr. Model # K395-1
  • Catalog Page # N/A
  • UNSPSC # 23171540
Self-Propelled Wire Feeder with Track close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12,733.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 130.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Self-Propelled Wire Feeder with Track
  • Input Voltage 115VAC
  • Type Self-Propelled
  • Series LT-7
  • Wire Size (In.) 3/32-3/16
  • Rated Output 600A @ 100%
  • Phase 1
  • Overall Height (In.) 27-1/2
  • Overall Width (In.) 33
  • Overall Depth (In.) 14
  • Output Range (Amps) 1100
  • Hz 50/60
  • Duty Cycle 100%
  • Application For Ship and Barge Building, Storage Tank Erection, Bridge Deck Installation, Beam, Column Fabrication, Long Seams on Heavy Weldments.
  • Features Quick, Easy Installation of Optional Guides for Different Joints, Reel Holds 60 lb. Solid Wire Coils, Flux Hopper Capacity of 15 lb., Continuous Vertical Adjustment 1-1/2 in., Handweel Variation for Electrical Stickout, Travel Clutch Operates from Either Side of the Tractor
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.