Skip Content

C3
LINCOLN ELECTRIC

Plasma Cutter, Tomahawk 1000 Air Series, Input Voltage: 208/575V

  • Item # 28MG90
  • My Part #
  • Mfr. Model # K2808-1
  • Catalog Page # N/A
  • UNSPSC # 23171518
Plasma Cutter,20 -60A,Inverter,80 PSI close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,434.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 76.4 lbs.
Country of Origin Poland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Plasma Cutter
  • Rated Output 20/60A
  • Input Voltage 208/575V
  • Cutting Capacity (In.) 1-1/4
  • Cable Length (Ft.) 25
  • Series Tomahawk 1000 Air
  • Input (Amps) 37.8A
  • OCV 270VDC
  • Duty Cycle 100%
  • PSI 80
  • Application Metal Cutting
  • Design Inverter
  • Overall Height (In.) 15.2
  • Overall Width (In.) 8.5
  • Overall Depth (In.) 22.1
  • Includes LC65 Hand Torch 24 ft. Cable, Air Regulator, Pressure Gauge, Internal Water Separator, Work Clamp and Cable, Spare Consumables and Input Power Cord
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.