Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
LINCOLN ELECTRIC

Plasma Cutter, Tomahawk 625 Air Series, Input Voltage: 208/230V

  • Item # 28MG89
  • My Part #
  • Mfr. Model # K2807-1
  • Catalog Page # N/A
  • UNSPSC # 23171518
Plasma Cutter, Tomahawk 625 Air Series, Input Voltage: 208/230V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,449.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 40.7 lbs.
Country of Origin Poland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Plasma Cutter
  • Rated Output 10/40A
  • Input Voltage 208/230V
  • Cutting Capacity (In.) 3/4
  • Cable Length (Ft.) 20
  • Series Tomahawk 625 Air
  • Input (Amps) 36.8A
  • OCV 460VDC
  • Duty Cycle 100%
  • PSI 70
  • Application Metal Cutting
  • Design Inverter
  • Overall Height (In.) 15.2
  • Overall Width (In.) 8.5
  • Overall Depth (In.) 18.9
  • Includes Lincoln Electric LC40 Torch 20 ft. Cable, Air Regulator, Pressure Gauge, Internal Water Separator, Work Clamp and Cable, Spare Consumables, Shoulder Strap and Input Power Cord
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.