Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LINCOLN ELECTRIC

P20 Plasma Cutter, N/A Series, Input Voltage: 115V

  • Item# 12C085
  • Mfr. Model# K2820-1
  • Catalog Page# N/A
  • UNSPSC# 23171518
P20 Plasma Cutter, N/A Series, Input Voltage: 115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,504.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 24.0 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item P20 Plasma Cutter
  • Series N/A
  • Rated Output 20A @ 40%
  • Input Voltage 115V
  • Input (Amps) 20A
  • OCV 310 Vdc
  • Duty Cycle 20A @ 40%
  • Cutting Capacity (In.) 1/8" To 1/4"
  • PSI 65 PSI @ 3.5 CFM
  • Application Ideal for Farm, HVAC, Autobody Shops, Contractors, Sheet Metal Fabricators and the Home Owner
  • Design Portable With Saddle Hooks For Cable Storage
  • Cable Length (Ft.) 8
  • Overall Height (In.) 12
  • Overall Width (In.) 6
  • Overall Depth (In.) 16
  • Includes Cutting Torch Assembly With 9.5 ft. Reach Ground Clamp and 8 ft. Power Cord and Plug. Also has convenient saddle hooks for cable storage.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.