ST
LINCOLN ELECTRIC

Multiprocess Welder, LE31MP® Series, Input Voltage: 120, DC TIG, Flux-Cored, MIG, Stick

  • Item # 55EL84
  • My Part #
  • Mfr. Model # K3461-1
  • Catalog Page # N/A
  • UNSPSC # 0
Multiprocess Welder, LE31MP® Series, Input Voltage: 120, DC TIG, Flux-Cored, MIG, Stick close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Welding~Multiprocess And Engine Driven Welders And Accessories~Multiprocess Welders


$942.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 49.4 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specs

  • Item Multiprocess Welder
  • Series LE31MP(R)
  • Phase 1
  • Input Voltage 120
  • Amps AC 140
  • Input (Amps) 20
  • Output Range 100 to 120A, 25 to 90A, 30 to 140A
  • Rated Output 95A @ 18.75V DC
  • Duty Cycle 60%
  • Hz 60
  • Features Adjustable Drive System, Brass-to-Brass Gun Connection, Durable Cast Aluminum Gear Box, Easy-Turn Numeric Drive Tension Indicator, Simple (2) Knob Control
  • Application Auto Body, Farm, Home, Shop
  • Function DC TIG, Flux-Cored, MIG, Stick
  • Overall Height (In.) 8 29/32 in
  • Overall Width (In.) 18 7/64 in
  • Overall Depth (In.) 13 39/64 in
  • Aluminum - Material Thickness 18 ga to 1/4 in
  • Mild Steel - Material Thickness 24 ga to 5/16 in
  • Stainless Steel - Material Thickness 18 ga to 1/4 in
  • Welding Processes DC TIG, Flux Core, MIG, Stick
  • Wire Size 0.025 in to 0.035 in
  • Standards CSA
  • Includes 10 ft Cables, 52 in Hose, 8-Pin MS-Type Connection, Brass Connection, Electrode Holder, Gasless Nozzle, Harris(R) 3000290 Gas Regulator, Sample Spools, Spindle Adapter, Work Clamp
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Related Products