C3
LINCOLN ELECTRIC

Magnum 250LX Spool Gun

  • Item # 6JDU0
  • My Part #
  • Mfr. Model # K2490-1
  • Catalog Page # N/A
  • UNSPSC # 23171538
Magnum 250LX Spool Gun close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,106.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.86 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Magnum® Air-Cooled Spool Gun is a professional-grade solution for feeding small spools of aluminum and steel wire. On-board contact tip storage lets you keep spare tips close at hand for when they're needed, while the fixed spool brake helps prevent wire tangles. Easily replaceable barrel lets you easily change over to future curved barrels.

View More

Technical Specs

  • Item Spool Gun
  • Amps 280A
  • Wire Size 0.025 in. to 0.047 in.
  • Rotation Deg. 0 Degrees
  • Neck Tube Type Fixed
  • Neck Tube Angle 90 Degrees
  • Handle Type Pistol Grip
  • Cable Length (Ft.) 25
  • Series Magnum 250LX
  • Duty Cycle (%) 60%
  • Trigger Standard
  • Tip Series Magnum(R) 250LX
  • Neck Tube Size Short
  • Neck Tube Material Metal
  • MIG Gun Number 250LX
  • Type Air Cooled
  • Application Aluminum Welding
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.