Skip Content

C3
LINCOLN ELECTRIC

MIG Welder, Easy MIG 180 Series, Input Voltage: 208/240VAC, Flux Core, MIG

  • Item # 5GWP9
  • My Part #
  • Mfr. Model # K2698-1
  • Catalog Page # N/A
  • UNSPSC # 23171540
MIG Welder,Handheld,208/230VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $908.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 81.55 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This MIG welder is spool gun-ready and features Diamond Core Technology™ for excellent arc, low spatter, and wide voltage range. It also features a wire drive to reduce the chances of wire tangling and crushing.

View More

Technical Specs

  • Item MIG Welder
  • Series Easy MIG 180
  • Welding Processes MIG
  • Input Voltage 208/240VAC
  • Welded Material Stainless Steel
  • Mild Steel - Material Thickness 24 ga. to 3/16"
  • Portability Handheld Portable
  • Phase 1
  • Rated Output 130A @ 17.6VDC/130A @ 20VDC
  • Duty Cycle 30%
  • Hz 60
  • Input Amps 20
  • Output Range 30 to 180A DC
  • Wire Size 0.025" to 0.035", Flux 0.030" to 0.045"
  • Overall Height 14"
  • Overall Width 10-1/8"
  • Overall Depth 18-1/2"
  • Application Ideal for Farm, Light Fabrication, Auto or Home Projects
  • Features Precise Wire Drive, Spool Gun Ready, No Hassle Tool-less Design, Innovative Contact Tip, Drive Roll and Nozzle Storage
  • Includes 100L Gun, 10 ft. Cable with Brass Gun Connection, 4 Pin MS-Type Connection for Trigger Control, (3) .025" and .035 Contact Tips, Gasless Nozzle, Gas Nozzle, Spindle Adapter for 8" Dia Spools, .030"-.045" Drive Roll, Gas Regulator and 52" Hose For CO2 Or Argon, Sample Spool of .025" MIG Wire, Sample spool of .035" Flux Core Wire
  • Standards CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.