Skip Content

DG
LINCOLN ELECTRIC

Front Lens Cover,750S, 2450, 3350 Series

  • Item # 49JR67
  • My Part #
  • Mfr. Model # KP2898-1
  • Catalog Page # N/A
  • UNSPSC # 46181706
Front Lens Cover,750S, 2450, 3350 Series close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Helmet Accessory Grouping Lens Covers
  • Item Front Lens Cover
  • For Use With VIKING(TM) 750S, 2450, 3350 Series
  • Plate Size 4-1/2" x 5-1/4"
  • Thickness 0.250"
  • Filter Shade 3
  • Characteristics Clear
  • Function Improve Visibility and Reduces Eye Strain
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.