NC
LINCOLN ELECTRIC

Engine Driven Welder, Ranger 225 Series, 10,500W, Kohler, Gas

  • Item # 5JPH7
  • My Part #
  • Mfr. Model # K2857-1
  • Catalog Page # N/A
  • UNSPSC # 23171514
Engine Driven Welder, Ranger 225 Series, 10,500W, Kohler, Gas close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,477.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 563.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Ranger® can be used with a variety of DC stick electrode types. It is MIG, flux-cored, and TIG capable with accessories, sold separately. It features a 12-gal. fuel tank and 23-HP Kohler engine.

View More

Technical Specs

  • Item Engine Driven Welder
  • Series Ranger 225
  • Start Type Electric
  • Rated Output CC/DC 225A DC CC @ 25V, 40%
  • Amperage Range 50 to 225
  • Continuous Auxiliary Power 9000W
  • Peak Auxiliary Power 10,500W
  • Phase 1
  • Engine Brand Kohler
  • Fuel Type Gas
  • HP 23
  • Height 29-29/32"
  • Depth 42-19/64"
  • Width 21-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.