Navigation Menu New

Access My Account, Order History, Lists and more here.

28YJ37 K1386-3 UNSPSC # 23171508

Tap image to zoom.

Roll over image to zoom.

Arc Welder, 1000A/44V/100, 150-1300 DC

  • Item # 28YJ37
  • Mfr. Model # K1386-3
  • UNSPSC # 23171508
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Submerged Arc Welder
  • Series Idealarc
  • Amps AC 150/1300
  • Rated Output 1000A/44V/100%
  • Input Voltage 240/480V AC
  • Input (Amps) 97
  • Output Range (Amps) 150-1300 DC
  • Hz 60
  • Duty Cycle 1
  • Output Amps @100% Duty Cycle 1,300
  • Welding Amp Range High 1,300
  • Welding Amp Range Low 150
  • Welding Range (Amps DC) 150-1300
  • Overall Height (In.) 30 11/16 in
  • Overall Width (In.) 22 1/4 in
  • Overall Depth (In.) 39 in
  • Application For Use with Bridge Decking, Pressure Vessels, Panel Line, Seamer, Pipe Mill Integrator Solutions and Submerged Arc Robotic Welding
Back to Top